Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1-1/2"PRESS, FP, BRZ, 2-1/4" (EXT)

  • Mfr # 77W10704A

  • Zoro # G016059495


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
1 1/2 in
For Media
Cooling, Heating, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77W10704A
Zoro #
G016059495
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
9.5 in
Handle Height
5.15 in
Connection Size - Side 2
1 1/2 in
Handle Length
5.41 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Cooling, Heating, Non-Potable Water, Steam
Connection Type
Press x Press
Item
Ball Valve
Seal Material
EPDM
Stem Type
Blowout Resistant
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA), IAPMO/ANSI Z1157, MSS SP-110
Seat Material
RPTFE
Stem Material
Brass
Handle Type
Lever
Body Material
Bronze
Max. Pressure
300 PSIg
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Valve Series
77W
Vacuum Service Rating
29 in Hg

Description

Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 1/2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Brass, Connection Size - Side 2 1 1/2 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.