Shop APOLLO
See all product information
Create Account
Coupling
Mfr # 10077703
Zoro # G924224008
product price:Â
$
169.74
/ea
Free Shipping & Returns
Key Features
Fitting Material
Copper
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Series
ApolloPress
Connector Type
Coupling
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077703
- Zoro #
- G924224008
- UPC #
- 683264777033
- Country of Origin
- Hungary
- Item
- Crimp Coupling
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Connector Type
- Coupling
- Compatible Tube Material
- Copper
- Color
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Application
- Cooling, Climate Control, Vacuum
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Material Grade
- C12200
- Fitting Features
- Rigid
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
Description
Crimp Coupling, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper