Shop APOLLO

Coupling - No Stop

  • Mfr # 10061942

  • Zoro # G324223793


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Application
Cooling, Climate Control, Vacuum
Operating Temperature - Maximum
250 Degrees F
Center-to-End 1 Length
2 25/32 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10061942
Zoro #
G324223793
UPC #
683264619425
Country of Origin
Hungary

Dimensions

Center-to-End 1 Length
2 25/32 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Copper Tube Size
4 in
Center-to-End 2 Length
2 25/32 in
Fitting Side 2 Copper Tube Size
4 in
Overall Length
4 11/16 in
Wire Rope Length
4 11/16 in

Details

Item
Crimp Coupling
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Application
Cooling, Climate Control, Vacuum
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Features
Rigid
Fitting Side 1 Connection Type
Press-fit
Compatible Copper Tube Type
Type K, Type L, Type M
For Media Type
Non-Potable Water, Potable Water
Connector Type
Coupling
Compatible Tube Material
Copper
Finish
Milled
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Center Stop Type
No Center Stop
Series
ApolloPress
O-Ring Material
EPDM
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
Fitting Material
Copper
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Color
Copper

Description

Crimp Coupling, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 11/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.