Shop APOLLO
See all product information
Create Account
Coupling - No Stop
Mfr # 10077697
Zoro # G824223903
product price:Â
$
41.39
/ea
Key Features
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Tube Outer Diameter
2 in
Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Copper Tube Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077697
- Zoro #
- G824223903
- UPC #
- 683264776975
- Country of Origin
- United States
- Item
- Crimp Coupling
- Material Grade
- C12200
- Operating Temperature - Minimum
- 0 Degrees F
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Connector Type
- Coupling
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Resistance Properties
- Corrosion-Resistant
- Fitting Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, FM, ANSI/IAPMO/CAN Z1117, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, UL Listed, ULC
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- Compatible Tube Material
- Copper
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, FM, ANSI/IAPMO/CAN Z1117, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, UL Listed, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper