Shop APOLLO

Coupling

  • Mfr # 10077702

  • Zoro # G324224097


product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Series
ApolloPress
Material Grade
C12200
Fitting Side 2 Tube Outer Diameter
3 in
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077702
Zoro #
G324224097
UPC #
683264777026
Country of Origin
Hungary

Dimensions

Fitting Side 2 Tube Outer Diameter
3 in
Fitting Side 2 Copper Tube Size
3 in
Overall Length
4 21/32 in
Center-to-End 2 Length
2 19/32 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Center-to-End 1 Length
2 19/32 in
Fitting Side 1 Copper Tube Size
3 in
Wire Rope Length
4 21/32 in
Length
4 21/32 in

Details

Item
Crimp Coupling
Series
ApolloPress
Material Grade
C12200
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Corrosion-Resistant
Connector Type
Coupling
Fitting Features
Rigid
Compatible Copper Tube Type
Type K, Type L, Type M
Finish
Milled
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Material
Copper
O-Ring Material
EPDM
Color
Copper
Application
Cooling, Climate Control, Vacuum
Center Stop Type
No Center Stop
Compatible Tube Material
Copper
For Media Type
Non-Potable Water, Potable Water

Description

Crimp Coupling, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 21/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews