Coupling - Reducing
- Mfr # 10066076
- Zoro # G924224022
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Compatible Tube Material
Copper
Fitting Material
Copper
Center Stop Type
No Center Stop
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066076
- Zoro #
- G924224022
- UPC #
- 683264660762
- Country of Origin
- United States
- Item
- Crimp Coupling
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Resistance Properties
- Corrosion-Resistant
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- Series
- ApolloPress
- Color
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Coupling
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 3 7/32 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Overall Length
- 3 11/16 in
- Center-to-End 2 Length
- 3 25/32 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Center-to-End 1 Length
- 3 25/32 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 11/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.