Coupling - Reducing
- Mfr # 10066398
- Zoro # G624224100
product price:Â
$
52.99
/ea
Key Features
Fitting Material
Copper
Fitting Side 2 Connection Type
Press-fit
Center-to-End 2 Length
2 17/32 in
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066398
- Zoro #
- G624224100
- UPC #
- 683264663985
- Country of Origin
- United States
- Item
- Crimp Coupling
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Connector Type
- Coupling
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Color
- Copper
- Center Stop Type
- No Center Stop
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Series
- ApolloPress
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Wire Color
- Copper
Dimensions
- Center-to-End 2 Length
- 2 17/32 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Overall Length
- 2 9/16 in
- Center-to-End 1 Length
- 2 17/32 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.