Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077770
- Zoro # G824224047
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Compatible Tube Material
Copper
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Copper Tube Size
3 in
Material Grade
C12200
Fitting Side 2 Copper Tube Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077770
- Zoro #
- G824224047
- UPC #
- 683264777705
- Country of Origin
- Hungary
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Reducing Tee
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- O-Ring Material
- EPDM
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 3 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Connector Type
- Reducer
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- Fitting Features
- Rigid
- Includes Center Stop
- Rolled Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 3 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Overall Length
- 5 23/32 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Wire Rope Length
- 5 23/32 in
- Length
- 5 23/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 23/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.