Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10066446
- Zoro # G624224179
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Application
Cooling, Climate Control, Sprinkler, Vacuum
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Copper Tube Size
2 in
Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066446
- Zoro #
- G624224179
- UPC #
- 683264664463
- Country of Origin
- United States
- Item
- Crimp Coupling
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- Finish
- Milled
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Coupling
- Fitting Features
- Rigid
- Series
- ApolloPress
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Fitting Side 1 Tube Outer Diameter
- 3 7/32 in
- Overall Length
- 3 11/16 in
- Center-to-End 2 Length
- 3 19/32 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Center-to-End 1 Length
- 3 19/32 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 11/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.