Tee - Reducing
- Mfr # 10077749
- Zoro # G024224229
product price:Â
$
31.99
/ea
Key Features
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Material Grade
C12200
Fitting Material
Copper
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077749
- Zoro #
- G024224229
- UPC #
- 683264777491
- Country of Origin
- Hungary
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Material Grade
- C12200
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Color
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Reducing Tee
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- Rolled Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.