Shop APOLLO
See all product information
Create Account
Flange Adapter - Class 150
- Mfr # 10061763
- Zoro # G424223822
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Overall Length
3 5/8 in
O-Ring Material
EPDM
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Side 1 Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061763
- Zoro #
- G424223822
- UPC #
- 683264617636
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Color
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- Flange
- Fitting Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Connector Type
- Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Series
- ApolloPress
- Wire Color
- Copper
Dimensions
- Overall Length
- 3 5/8 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.