Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10018001
- Zoro # G125075218
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Series
ApolloPress
Material Grade
C12200
Application
Sprinkler, Climate Control
For Media Type
Non-Potable Water, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018001
- Zoro #
- G125075218
- UPC #
- 683264180017
- Country of Origin
- Hungary
- Series
- ApolloPress
- Material Grade
- C12200
- Application
- Sprinkler, Climate Control
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- O-Ring Material
- EPDM
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- FTG
- Finish
- Milled
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Item
- Crimp Reducer
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Overall Length
- 4 11/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 2 Length
- 1 17/32 in
- Center-to-End 1 Length
- 1 17/32 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
Description
Crimp Reducer, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 11/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.