Shop APOLLO
See all product information
Create Account
Tube Cap
- Mfr # 10005176
- Zoro # G125074709
product price:Â
$
48.39
/ea
Key Features
Compatible Copper Tube Size
2 in
Operating Temperature - Maximum
250 Degrees F
Application
Compression, Climate Control, Personal Care
Fitting Connection Type
Press-fit
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10005176
- Zoro #
- G125074709
- UPC #
- 683264051768
- Country of Origin
- China
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Compression, Climate Control, Personal Care
- Fitting Connection Type
- Press-fit
- O-Ring Material
- EPDM
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Features
- Rigid
- Includes Center Stop
- No Center Stop
- Fitting Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Cap
- Finish
- Milled
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Series
- ApolloPress
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
Dimensions
- Compatible Copper Tube Size
- 2 in
- Compatible Tube Outer Diameter
- 2 in
- Overall Length
- 1 13/16 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 13/16 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.