Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10018020
- Zoro # G824224009
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 2 Connection Type
Press-fit
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018020
- Zoro #
- G824224009
- UPC #
- 683264180208
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 1 Connection Type
- FTG
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Resistance Properties
- Corrosion-Resistant
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Center-to-End 1 Length
- 2 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Overall Length
- 3 1/8 in
- Center-to-End 2 Length
- 1 25/32 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.