Shop APOLLO
See all product information
Create Account
Tee - Female
- Mfr # 10066586
- Zoro # G324224004
product price:Â
$
64.49
/ea
Key Features
Fitting Side 1 Connection Type
Press-fit
Series
ApolloPress
Material Grade
C12200
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Compatible Copper Tube Type
Type K, Type L, Type M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066586
- Zoro #
- G324224004
- UPC #
- 683264665866
- Country of Origin
- United States
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Material Grade
- C12200
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Item
- Crimp Tee
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Side 3 Connection Type
- FNPT
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Connector Type
- Reducer
- Color
- Copper
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- No Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Overall Length
- 3 7/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 7/8 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.