Flange Adapter - Class 125
- Mfr # 10061767
- Zoro # G924223797
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
300 psi
Application
Cooling, Climate Control, Sprinkler, Vacuum
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061767
- Zoro #
- G924223797
- UPC #
- 683264617674
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Resistance Properties
- Corrosion-Resistant
- Operating Pressure - Maximum
- 300 psi
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Connector Type
- Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Color
- Copper
- Fitting Side 2 Connection Type
- Flange
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Overall Length
- 3 5/8 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.