Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077801
- Zoro # G624224209
product price:Â
$
77.99
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Connection Type
Press-fit
Overall Length
4 5/32 in
O-Ring Material
EPDM
Fitting Side 3 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077801
- Zoro #
- G624224209
- UPC #
- 683264778016
- Country of Origin
- Hungary
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Fitting Side 3 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Series
- ApolloPress
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- Item
- Crimp Reducing Tee
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Reducer
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Includes Center Stop
- Rolled Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Overall Length
- 4 5/32 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Wire Rope Length
- 4 5/32 in
- Length
- 4 5/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 5/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.