Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077796
- Zoro # G024224137
product price:Â
$
36.29
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 1/4 in
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Series
ApolloPress
Overall Length
3 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077796
- Zoro #
- G024224137
- UPC #
- 683264777965
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Connector Type
- Reducer
- Material Grade
- C12200
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Item
- Crimp Reducing Tee
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
- Includes Center Stop
- Rolled Center Stop
- Fitting Features
- Rigid
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 9/16 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Wire Rope Length
- 3 9/16 in
- Length
- 3 9/16 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 9/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.