Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075164
- Zoro # G924224220
product price:Â
$
31.15
/ea
Key Features
Series
ApolloPress
Fitting Side 2 Copper Tube Size
1 1/2 in
Material Grade
C12200
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
For Media Type
Non-Potable Water, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075164
- Zoro #
- G924224220
- UPC #
- 683264751644
- Country of Origin
- United States
- Item
- Crimp Reducer
- Series
- ApolloPress
- Material Grade
- C12200
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Finish
- Milled
- Color
- Copper
- Resistance Properties
- Corrosion-Resistant
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- FTG
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Reducer
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Overall Length
- 2 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Center-to-End 1 Length
- 1 13/16 in
- Center-to-End 2 Length
- 1 19/32 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.