Fitting Reducer
- Mfr # 10068016
- Zoro # G624223981
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Center-to-End 2 Length
2 3/16 in
Color
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Copper Tube Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10068016
- Zoro #
- G624223981
- UPC #
- 683264680166
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Cooling, Climate Control, Vacuum
- Connector Type
- Reducer
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Resistance Properties
- Corrosion-Resistant
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- Fitting Side 1 Connection Type
- FTG
- Fitting Material
- Copper
- Series
- ApolloPress
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Wire Color
- Copper
Dimensions
- Center-to-End 2 Length
- 2 3/16 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Overall Length
- 4 1/8 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Center-to-End 1 Length
- 3 7/16 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.