Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10066136
- Zoro # G024224182
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 11/32 in
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Connector Type
Reducer
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066136
- Zoro #
- G024224182
- UPC #
- 683264661363
- Country of Origin
- United States
- Item
- Crimp Reducing Tee
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Reducer
- Series
- ApolloPress
- O-Ring Material
- EPDM
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 3 Connection Type
- Press-fit
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Overall Length
- 8 11/32 in
- Fitting Side 3 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Wire Rope Length
- 8 11/32 in
- Length
- 8 11/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 11/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.