Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10068017
- Zoro # G224224197
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
FTG
Fitting Features
Rigid
Application
Cooling, Climate Control, Sprinkler, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10068017
- Zoro #
- G224224197
- UPC #
- 683264680173
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- FTG
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Resistance Properties
- Corrosion-Resistant
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
- Wire Color
- Copper
Dimensions
- Overall Length
- 2 5/8 in
- Center-to-End 2 Length
- 1 9/16 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Center-to-End 1 Length
- 2 21/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.