Tee - Reducing
- Mfr # 10077775
- Zoro # G724224086
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 3 Connection Type
Press-fit
Series
ApolloPress
Operating Temperature - Maximum
250 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Fitting Side 3 Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077775
- Zoro #
- G724224086
- UPC #
- 683264777750
- Country of Origin
- Hungary
- Fitting Side 3 Connection Type
- Press-fit
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Material Grade
- C12200
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Item
- Crimp Reducing Tee
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Reducer
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Color
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Includes Center Stop
- Dimple Center Stop
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Overall Length
- 7 29/32 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Wire Rope Length
- 7 29/32 in
- Length
- 7 29/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 7 29/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.