Shop APOLLO
See all product information
Create Account
Tee - Female
- Mfr # 10066582
- Zoro # G424224225
product price:Â
$
39.55
/ea
Key Features
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Operating Pressure - Maximum
300 psi
Overall Length
3 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066582
- Zoro #
- G424224225
- UPC #
- 683264665828
- Country of Origin
- United States
- Fitting Side 3 Connection Type
- FNPT
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Tee
- Color
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Tube Material
- Copper
- Connector Type
- Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- No Center Stop
- Wire Color
- Copper
Dimensions
- Overall Length
- 3 7/32 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Wire Rope Length
- 3 7/32 in
- Length
- 3 7/32 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 7/32 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.