Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10066003
- Zoro # G724224178
product price:Â
$
50.15
/ea
Key Features
Connector Type
Coupling
Fitting Side 2 Tube Outer Diameter
1 in
Center-to-End 2 Length
2 5/32 in
Fitting Material
Copper
Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066003
- Zoro #
- G724224178
- UPC #
- 683264660038
- Country of Origin
- United States
- Item
- Crimp Coupling
- Connector Type
- Coupling
- Fitting Material
- Copper
- Color
- Copper
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 1 Connection Type
- Press-fit
- Resistance Properties
- Corrosion-Resistant
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Center-to-End 2 Length
- 2 5/32 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 1 Length
- 2 5/32 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 2 3/32 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.