Shop APOLLO
See all product information
Create Account
Street Adapter - Female
- Mfr # 10075764
- Zoro # G025074502
product price:Â
$
21.09
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Fitting Features
Rigid
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Application
Cooling, Climate Control, Sprinkler, Vacuum
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075764
- Zoro #
- G025074502
- UPC #
- 683264757646
- Country of Origin
- United States
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C27451
- O-Ring Material
- EPDM
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- FTG
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- FNPT
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Fitting Material
- Brass
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Color
- Brass
- Item
- Crimp Adapter
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 2 Length
- 19/32 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Center-to-End 1 Length
- 1 3/32 in
- Overall Length
- 7/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 7/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.