Shop APOLLO
See all product information
Create Account
Street Adapter - Female
- Mfr # 10075772
- Zoro # G525074750
product price:Â
$
45.75
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
1 1/4 in
O-Ring Material
EPDM
Center Stop Type
No Center Stop
Operating Temperature - Maximum
250 Degrees F
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075772
- Zoro #
- G525074750
- UPC #
- 683264757721
- Country of Origin
- United States
- O-Ring Material
- EPDM
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Milled
- Material Grade
- C27451
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Fitting Material
- Brass
- Item
- Crimp Adapter
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 2 Connection Type
- FNPT
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Resistance Properties
- Corrosion-Resistant
- Connector Type
- Adapter
- Color
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- FTG
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 21/32 in
- Center-to-End 1 Length
- 1 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 2 1/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 1/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.