Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077776
- Zoro # G124223917
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 21/32 in
Material Grade
C12200
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Side 3 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077776
- Zoro #
- G124223917
- UPC #
- 683264777767
- Country of Origin
- Hungary
- Item
- Crimp Reducing Tee
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Application
- Compression, Climate Control, Personal Care, Vacuum
- O-Ring Material
- EPDM
- Color
- Copper
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Side 2 Connection Type
- Press-fit
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Connector Type
- Reducer
- Fitting Features
- Rigid
- Includes Center Stop
- Rolled Center Stop
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Overall Length
- 6 21/32 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Wire Rope Length
- 6 21/32 in
- Length
- 6 21/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 21/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.