Street Adapter - Female
- Mfr # 10075804
- Zoro # G725074444
product price:Â
$
43.79
/ea
Key Features
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Fitting Material
Brass
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075804
- Zoro #
- G725074444
- UPC #
- 683264758049
- Country of Origin
- United States
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Item
- Crimp Adapter
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Brass
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- FTG
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Material Grade
- C27451
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Color
- Brass
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- FNPT
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Center-to-End 2 Length
- 7/16 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Overall Length
- 1 1/8 in
- Center-to-End 1 Length
- 1 7/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.