Shop APOLLO
See all product information
Create Account
Coupling - No Stop
- Mfr # 10077695
- Zoro # G424224072
product price:Â
$
23.99
/ea
Key Features
Fitting Side 1 Tube Outer Diameter
1 3/8 in
O-Ring Material
EPDM
Series
ApolloPress
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Copper Tube Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077695
- Zoro #
- G424224072
- UPC #
- 683264776951
- Country of Origin
- United States
- Item
- Crimp Coupling
- O-Ring Material
- EPDM
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Fitting Features
- Rigid
- Fitting Material
- Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Color
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Coupling
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Center-to-End 2 Length
- 1 3/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Center-to-End 1 Length
- 1 3/32 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 3/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.