Tee - Reducing
- Mfr # 10017767
- Zoro # G825075297
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 1 Connection Type
Press-fit
Overall Length
6 11/16 in
Compatible Tube Material
Copper
Standards
ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017767
- Zoro #
- G825075297
- UPC #
- 683264177673
- Country of Origin
- Hungary
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Fitting Side 3 Connection Type
- Press-fit
- Material Grade
- C12200
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
- Connector Type
- Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Compression, Climate Control, Personal Care
- Fitting Side 2 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- Finish
- Milled
Dimensions
- Overall Length
- 6 11/16 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 11/16 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.