Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077763
- Zoro # G424223853
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 3 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Series
ApolloPress
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077763
- Zoro #
- G424223853
- UPC #
- 683264777637
- Country of Origin
- Hungary
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Reducer
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Color
- Copper
- Item
- Crimp Reducing Tee
- Fitting Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Includes Center Stop
- Rolled Center Stop
- Fitting Features
- Rigid
- Finish
- Milled
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 3/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.