Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077753
- Zoro # G724224154
product price:Â
$
61.39
/ea
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Overall Length
4 11/32 in
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077753
- Zoro #
- G724224154
- UPC #
- 683264777538
- Country of Origin
- Hungary
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Item
- Crimp Reducing Tee
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Connector Type
- Reducer
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Color
- Copper
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Includes Center Stop
- Dimple Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Overall Length
- 4 11/32 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Wire Rope Length
- 4 11/32 in
- Length
- 4 11/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 11/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.