Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077807
- Zoro # G524224170
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 3 Connection Type
Press-fit
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Operating Temperature - Maximum
250 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Copper Tube Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077807
- Zoro #
- G524224170
- UPC #
- 683264778078
- Country of Origin
- Hungary
- Fitting Side 3 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Reducing Tee
- Connector Type
- Reducer
- Fitting Material
- Copper
- Material Grade
- C12200
- O-Ring Material
- EPDM
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Fitting Features
- Rigid
- Includes Center Stop
- Dimple Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 1/4 in
- Overall Length
- 5 1/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Wire Rope Length
- 5 1/32 in
- Length
- 5 1/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 1/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.