Tee - Reducing

  • Mfr # 10077791
  • Zoro # G724224215
product price: 
$
72.79
/ea

Key Features

Operating Pressure - Maximum
300 psi
Connector Type
Reducer
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Operating Temperature - Maximum
250 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077791
Zoro #
G724224215
UPC #
683264777910
Country of Origin
Hungary

Dimensions

Fitting Side 3 Copper Tube Size
1 1/4 in
Overall Length
3 15/16 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Wire Rope Length
3 15/16 in
Length
3 15/16 in

Details

Operating Pressure - Maximum
300 psi
Connector Type
Reducer
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Operating Temperature - Maximum
250 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Item
Crimp Reducing Tee
Color
Copper
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Application
Compression, Climate Control, Personal Care, Vacuum
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
Press-fit
Material Grade
C12200
Fitting Material
Copper
O-Ring Material
EPDM
Compatible Tube Material
Copper
Fitting Side 2 Connection Type
Press-fit
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Series
ApolloPress
Fitting Side 1 Connection Type
Press-fit
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Includes Center Stop
Dimple Center Stop
Fitting Features
Rigid
Finish
Milled
Wire Color
Copper

Description

Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 15/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper

Restrictions

Ratings & reviews