Tee - Reducing
- Mfr # 10077785
- Zoro # G025074496
product price:Â
$
20.35
/ea
Key Features
Connector Type
Reducer
Series
ApolloPress
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Operating Temperature - Minimum
0 Degrees F
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077785
- Zoro #
- G025074496
- UPC #
- 683264777859
- Country of Origin
- Hungary
- Connector Type
- Reducer
- Series
- ApolloPress
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Reducing Tee
- Fitting Side 3 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Color
- Copper
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Includes Center Stop
- Rolled Center Stop
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Overall Length
- 3 9/32 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 9/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.