Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077798
- Zoro # G924224138
product price:Â
$
89.19
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 1/2 in
Operating Pressure - Maximum
300 psi
Connector Type
Reducer
Series
ApolloPress
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077798
- Zoro #
- G924224138
- UPC #
- 683264777989
- Country of Origin
- Hungary
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Reducer
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Color
- Copper
- Fitting Material
- Copper
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Includes Center Stop
- Rolled Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 4 5/32 in
- Wire Rope Length
- 4 5/32 in
- Length
- 4 5/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 5/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.