0.6x12 in. Glossy Pearl White Porcelain Bullnose Trim Wall and Floor Tile 0.5 sq ft/case, 10PK

  • Mfr # UMB88BIABULA

  • Zoro # G815830110


original price:  $110.99 , new price: $103.99 , 6 percent off
new price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
0.6 in
Thickness
0.38 in
Material
Porcelain
Shape
Pencils
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB88BIABULA
Zoro #
G815830110
UPC #
840175594122
Country of Origin
Spain

Dimensions

Length
11.8 in
Width
0.6 in
Thickness
0.38 in

Details

Material
Porcelain
Color
White
Shape
Pencils
Finish
Glossy

Description

This sleek white bullnose trim defines timeless elegance with a glossy surface that feels clean, modern, and versatile. The crisp, bright white color reflects light beautifully, making it a go-to for creating airy, open spaces. Its 0.6x11.8in elongated shape is ideal for finishing edges on shower walls, backsplashes, or any feature area where a polished, professional look is key.The slight tonal variation V2 adds a subtle sense of movement, giving it an upscale, handcrafted appeal without overpowering its simplicity. Pair it with classic subway tiles for a traditional design, or contrast it with bold colors like deep blues or greens for a modern twist. For a contemporary vibe, consider combining it with textured tiles or matte finishes to create depth and interest.This trim doesnt just shine in looks-its built for real life. Heat-resistant up to 150F, tough enough for high-traffic floors, and approved for moisture-rich areas like steam rooms and showers, its the kind of detail that blends beauty with performance. Whether youre designing a spa-like bathroom retreat or finishing a commercial installation, this trim adds that perfect final touch of sophistication.


  • Tile Dimension: 0.6 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.05, sheets per box: 10, sq ft per box: 0.5
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products