12 x 12 in. Matte Classic White with Mosaic Wall and Floor Tile 10.76 sq ft/case, 11PK

  • Mfr # ATH88GLMOSA

  • Zoro # G015830194


product price:  $283.99
/pk 11, $25.82/ea
Free Shipping & Returns

Key Features

Shape
Square
Thickness
0.38 in
Width
11.81 in
Length
11.81 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH88GLMOSA
Zoro #
G015830194
UPC #
840175593255
Country of Origin
Italy

Dimensions

Thickness
0.38 in
Width
11.81 in
Length
11.81 in

Details

Shape
Square
Color
Classic White with Gray
Material
Porcelain
Finish
Matte

Description

Pinnacle Glacier Mosaic 12x12 tiles combine practicality and beauty in their mesh-mounted mosaic format. Featuring 1.85x1.85-inch chips, this smaller size variation is designed for intricate applications like shower floors, backsplashes, and even swimming pool accents. The compact dimensions allow for greater detail and adaptability in curved or irregular spaces, while the mosaic grid pattern ensures a cohesive yet textured look. This size variation enhances both functionality and visual appeal, making it a versatile addition to any design.The subtle white and gray tones offer a calming effect, while its porcelain composition ensures stain, frost, and chemical resistance. Its proof that small tiles can pack a big design punch.This collection features versatile sizes: 24x48 for seamless spaces, 32x32 for balanced layouts, 12x48 Groove for dynamic patterns, and 12x12 Mosaic for detailed accents and flexibility in design.


  • Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.98, sheets per box: 11, sq ft per box: 10.76
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.