12 x 48 in. Matte Cool White with Subtle Gray Porcelain Wall and Floor Tile 11.63 sq ft/case, 3PK

  • Mfr # ATH88GLGR1248

  • Zoro # G815830097


product price:  $219.99
/pk 3, $73.33/ea
Sold in multiples of 5 for $1,099.95
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
11.81 in
Length
47.25 in
Thickness
0.38 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATH88GLGR1248
Zoro #
G815830097
UPC #
840175593248
Country of Origin
Italy

Dimensions

Width
11.81 in
Length
47.25 in
Thickness
0.38 in

Details

Shape
Rectangle
Color
Cool White with Subtle Gray
Material
Porcelain
Finish
Matte

Description

The elongated 12x48 size of the Pinnacle Glacier Groove tile is a contemporary twist on classic marble aesthetics. Its linear grooves and rectangular shape make it ideal for modern vertical or horizontal installations. This variation is particularly effective in creating a sense of height when installed vertically on walls or adding depth and length when applied horizontally. The sleek proportions of this size make it perfect for hallways, shower walls, or accent panels, offering a dynamic visual that elevates the entire space.Not suitable for swimming pools, but perfect for steam rooms or shower walls, this tile combines functional durability with a contemporary edge.This collection features versatile sizes: 24x48 for seamless spaces, 32x32 for balanced layouts, 12x48 Groove for dynamic patterns, and 12x12 Mosaic for detailed accents and flexibility in design.


  • Tile Dimension: 11.81 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 3.88, sheets per box: 3, sq ft per box: 11.63
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.