12x13 Thassos Snow White Marble Mosaic Herringbone Wall and Floor Tile 5.29 sq ft/case, 5PK

  • Mfr # APLMKN88H10HA

  • Zoro # G815830233


product price:  $134.99
/pk 5, $27.00/ea
Free Shipping & Returns

Key Features

Material
Marble
Finish
Honed
Thickness
0.38 in
Length
12.8 in
Shape
Herringbone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMKN88H10HA
Zoro #
G815830233
UPC #
840175592388
Country of Origin
China

Dimensions

Thickness
0.38 in
Length
12.8 in
Width
11.9 in

Details

Material
Marble
Finish
Honed
Color
Snow White
Shape
Herringbone

Description

This classic 12 x 12" white herringbone tile is pure American elegance wrapped in simplicity. The crisp, Thassos white tone (think dazzling snowy days or a clean canvas) makes it a go-to for any modern or timeless design. Its honed finish adds just the right touch of understated sophistication—smooth to the touch and visually soft, it’s an absolute tactile and visual delight. The mesh-mounted design? A lifesaver! Say goodbye to tile-spacing drama and hello to effortless alignment.
The 1x3" chips arranged in this iconic herringbone pattern scream versatility. It’s not just a tile; it’s your kitchen’s BFF as a backsplash, a spa-like bathroom’s dream floor, or even that chic patio upgrade you’ve been daydreaming about.
Durable enough for high-traffic floors, it’s ready for anything from morning coffee spills to a toddler’s toy parade. Want to elevate your shower walls? This tile's got your back (literally).
Whether you're jazzing up your home or making waves in a commercial space, this tile sets trends, not boundaries. Let it bring your design ideas to life with a touch of classic Americana flair—because your space deserves nothing less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products