24 x 48 in. Matte Charcoal Black Porcelain Large Format Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # IMP88VANBK2448

  • Zoro # G415830107


product price:  $168.99
/pk 2, $84.50/ea
Sold in multiples of 4 for $675.96
Free Shipping & Returns

Key Features

Material
Porcelain
Finish
Matte
Length
47.2 in
Color
Charcoal Black
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP88VANBK2448
Zoro #
G415830107
UPC #
840175593743
Country of Origin
Spain

Dimensions

Length
47.2 in
Width
23.6 in
Thickness
0.38 in

Details

Material
Porcelain
Finish
Matte
Color
Charcoal Black
Shape
Rectangle

Description

Eclipse Black 24x48 porcelain tile makes a bold statement with its deep charcoal black base, intersected by striking white veining and subtle gold streaks, reminiscent of classic marble with a modern edge. The matte surface enhances its natural stone look, adding a velvety texture that exudes understated sophistication. With a slight variation V2, the tile maintains a cohesive yet dynamic appearance, perfect for contemporary or industrial spaces. The rectified edges ensure clean lines and minimal grout, while the large format amplifies the tiles visual impact in both residential and commercial settings.Ideal for indoor and outdoor walls, light to high-traffic floors, and shower installations, this tile combines style and durability. Use it for kitchen backsplashes, fireplace surrounds, or entryway floors for a dramatic, upscale look. Its heat resistance makes it suitable for fireplaces or radiant heating systems, and its strength ensures lasting performance in commercial areas.Pair the Eclipse Black tile with matte gold or brushed nickel fixtures for a luxurious touch. Contrast with warm wood tones or neutral beige elements to balance the bold design. For a sleek, contemporary style, integrate stainless steel appliances or minimalist furnishings. Use Laticrete 254 Platinum mortar and Laticrete Permacolor grout for a flawless and enduring finish.


  • Tile Dimension: 23.6 x 47.2 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products