24 x 48 in. Matte Charcoal Black Porcelain Large Format Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # ZEN88DCBL2448

  • Zoro # G215830116


product price:  $157.99
/pk 2, $79.00/ea
Sold in multiples of 3 for $473.97
Free Shipping & Returns

Key Features

Thickness
0.41 in
Material
Porcelain
Length
47.25 in
Finish
Matte
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEN88DCBL2448
Zoro #
G215830116
UPC #
840175594443
Country of Origin
Spain

Dimensions

Thickness
0.41 in
Length
47.25 in
Width
23.7 in

Details

Material
Porcelain
Finish
Matte
Color
Charcoal Black
Shape
Rectangle

Description

Strike a balance between boldness and subtlety with this charcoal black porcelain tile. The matte surface reflects muted sophistication, and its linear detailing mimics the raw allure of industrial design. Its 24x48in rectified format enhances open spaces, making it ideal for modern living rooms, statement accent walls, and high-traffic entryways. The V2 variation ensures a consistent yet natural flow across surfaces. Frost resistance and a slip rating of R9 provide safety and durability, even in utility spaces like mudrooms or laundry areas. Resistant to stains and chemicals, it combines beauty with performance for both homes and commercial environments.


  • Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 3 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products