24x24 in. Matte Bright White with Gray Flecks Porcelain Wall and Floor Tile 15.93 sq ft/case, 4PK

  • Mfr # TER88WHSPK2424

  • Zoro # G715830203


product price:  $110.99
/pk 4, $27.75/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns

Key Features

Length
23.94 in
Thickness
0.31 in
Width
23.94 in
Shape
Square
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TER88WHSPK2424
Zoro #
G715830203
UPC #
840175594078
Country of Origin
Spain

Dimensions

Length
23.94 in
Thickness
0.31 in
Width
23.94 in

Details

Color
Bright White with Gray Flecks
Shape
Square
Finish
Matte
Material
Porcelain

Description

Bright white porcelain tiles like this one bring a crisp, modern aesthetic to any space. The subtle light gray flecks scattered across the surface create a soft terrazzo-inspired look that blends timeless style with contemporary flair. Its matte finish offers a velvety touch that feels effortlessly elegant, whether on walls or underfoot.With a 24x24 size and pressed edges, installation is streamlined and professional-looking, ensuring seamless surfaces for any design project. The moderate V3 variation keeps the look dynamic and interesting without overwhelming the overall design. Built to perform, this tile is stain-resistant, frost-proof, and features a slip-resistant surface DCOF >0.43, making it as functional as it is beautiful.Perfect for high-traffic floors, serene bathroom walls, or even trendy outdoor patios, this tile works in any environment where style meets practicality. Whether paired with warm wood tones for a cozy vibe or sleek metals for a modern finish, it adds a touch of effortless sophistication to every corner of your home or commercial space.


  • Tile Dimension: 23.94 x 23.94 in., thickness: 7.95 mm, sq ft per sheet: 3.98, sheets per box: 4, sq ft per box: 15.93
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products