24x48 in. Polished Bright White and Gold Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # COS88GLD2448

  • Zoro # G815830219


product price:  $169.99
/pk 2, $85.00/ea
Sold in multiples of 3 for $509.97
Free Shipping & Returns

Key Features

Material
Porcelain
Thickness
0.41 in
Width
23.6 in
Shape
Rectangle
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COS88GLD2448
Zoro #
G815830219
UPC #
840175593347
Country of Origin
Spain

Dimensions

Thickness
0.41 in
Width
23.6 in
Length
47.25 in

Details

Color
Bright White and Gold
Material
Porcelain
Shape
Rectangle
Finish
Polished

Description

Bright white tones paired with subtle gold veining create a polished look thats both timeless and modern. This porcelain tile exudes a luxurious marble aesthetic, perfectly captured in a large 24inx48in format that minimizes grout lines and enhances any space. The polished surface brings out its natural luster, making it ideal for spaces where light and elegance meet.Versatile enough for indoor and outdoor use, this tile thrives in high-traffic commercial floors, sleek bathroom walls, and even steam rooms. Imagine it as a radiant backdrop in a spa-like shower, a sophisticated kitchen floor, or even a statement wall in your living room. While not suitable for swimming pool floors, its durable enough for heat zones and commercial applications.Think of it as a foundation for effortless style, with a design so classic it never feels outdated. Whether you're going for clean minimalism or upscale glamour, this tile adds just the right amount of finesse to any design. Its all about striking the perfect balance between elegance and functionality.


  • Tile Dimension: 23.6 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 12 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.