White Matte Stacked 11.69 in x 11.54 in Matte Porcelain Mesh Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0596

  • Zoro # G010632991


product price:  $109.99
/pk 15, $7.33/ea
Free Shipping & Returns

Key Features

Length
11.69 in
Width
11.54 in
Thickness
0.24 in
Size
11.54 in. x 11.69 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0596
Zoro #
G010632991
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.69 in
Width
11.54 in
Thickness
0.24 in
Size
11.54 in. x 11.69 in.

Details

Material
Porcelain
Color
White
Shape
Linear
Finish
Matte
Application
Wall & Residential Floors

Description

Discover the captivating allure of White Matte Stack Pattern Tile. These enchanting rectangular tiles radiate a luminous white tone, accentuated by a matte finish. With a mesh backing, these stacked mosaics effortlessly simplify the installation process. Whether you're looking to create fashionable accent walls, striking backsplashes, or even embellish residential floors, these extraordinary porcelain tiles embody a perfect blend of traditional and contemporary design. Immerse your space in a realm of refined beauty as you transform it with these exquisite tiles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.