3x19 in. Glossy Turquoise Blue Porcelain Picket Wall and Floor Tile 7.65 sq ft/case, 20PK

  • Mfr # UMB88AQPKTA

  • Zoro # G315830207


product price:  $160.99
/pk 20, $8.05/ea
Free Shipping & Returns

Key Features

Length
19 in
Width
3 in
Thickness
0.38 in
Material
Porcelain
Shape
Picket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB88AQPKTA
Zoro #
G315830207
UPC #
840175594108
Country of Origin
Spain

Dimensions

Length
19 in
Width
3 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Turquoise Blue
Shape
Picket
Finish
Glossy

Description

This turquoise blue picket tile is a showstopper, blending vibrant energy with a sleek, contemporary design. The bold turquoise hue, enhanced by a glossy finish, brings a fresh, coastal vibe to any space. Its elongated 3x19in shape is a trend-forward choice, perfect for modern patterns like chevron, herringbone, or a clean linear layout that elongates walls and floors with style.The slight tonal variation V2 adds depth and character, giving each tile a handcrafted feel without losing consistency. Pair it with soft neutrals for a breezy, minimalist look or with deep greens and metallic accents for a luxurious, high-contrast design. This tile is an ideal choice for everything from stunning shower walls to bold kitchen backsplashes, creating a pop of personality that turns heads.Durable porcelain construction ensures its as tough as it is stylish, making it perfect for high-traffic floors, steam rooms, or outdoor walls. Heat-resistant and water-friendly, its a versatile favorite for both residential and commercial spaces. Whether you're designing a spa-like bathroom or a chic caf, this tile delivers sophistication with a touch of playful charm.


  • Tile Dimension: 3 x 19 in., thickness: 9.53 mm, sq ft per sheet: 0.38, sheets per box: 20, sq ft per box: 7.65
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products