6x6 in. Glossy Deep Forest Green Porcelain Square Wall and Floor Tile 4.65 sq ft/case, 19PK

  • Mfr # UMB88VERDOTA

  • Zoro # G215830185


product price:  $117.99
/pk 19, $6.21/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Shape
Square
Length
5.9 in
Width
5.9 in
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMB88VERDOTA
Zoro #
G215830185
UPC #
840175594368
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
0.38 in

Details

Material
Porcelain
Shape
Square
Finish
Glossy
Color
Deep Forest Green

Description

Deep forest green porcelain tiles deliver a rich, earthy elegance thats both bold and timeless. The glossy finish amplifies the intensity of the 6x6in square shape, reflecting light with a sleek sheen while creating a sense of depth and luxury. The slight tonal variation V2 adds an artisanal touch, making every tile unique while maintaining harmony in any pattern or layout.Perfect for shower walls, statement backsplashes, or even high-traffic commercial floors, this tile complements a range of aesthetics. Pair it with soft neutrals for a serene, nature-inspired palette, or combine it with warm brass or gold tones for a striking contrast. Its square shape brings versatility to designs, whether youre going for a clean, modern grid or a more traditional look.Engineered for durability, this porcelain tile excels in high-moisture environments like steam rooms and bathrooms while also standing up to outdoor elements. Its heat resistance and long-lasting finish make it a stylish and practical choice for both residential and commercial spaces. Whether used as an accent or the main attraction, this tile radiates a grounded yet polished charm.


  • Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 19, sq ft per box: 4.65
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.