9 x 11 in. Textured Indigo Blue Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # HEX88BORAZLA

  • Zoro # G415830138


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Thickness
0.31 in
Finish
Textured
Length
10.63 in
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEX88BORAZLA
Zoro #
G415830138
UPC #
840175593460
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
10.63 in
Width
9.05 in

Details

Material
Porcelain
Finish
Textured
Shape
Hexagon
Color
Indigo Blue

Description

Deep, rich indigo blue with a textured, almost distressed pattern-this hexagonal tile is a design dream for those who love bold yet versatile aesthetics. The intricate lattice-like details in white add layers of depth and personality, giving your space an artistic flair that feels both timeless and contemporary. The hexagonal shape is a favorite for creating eye-catching patterns on floors and walls.Whether you're designing a spa-inspired bathroom, a statement kitchen backsplash, or an outdoor patio that turns heads, this tile checks every box. Its textured surface not only looks chic but also offers excellent slip resistance, making it perfect for wet areas like steam rooms, pool decks, and shower floors. The slight V2 variation keeps the look dynamic and natural, while 16 unique porcelain faces ensure no two pieces feel repetitive.Durability is built in-frost-resistant, stain-proof, and tough enough for high-traffic commercial floors, yet elegant enough for your home. Pressed edges make installation seamless, while its heat resistance makes it ideal for fireplaces or sunny patios. Bold, durable, and undeniably trendy, this tile delivers style and substance in equal measure.


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Textured finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.