9x11 in. Matte Soft Ivory-Beige Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # HEX88TERTALA

  • Zoro # G515830304


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Finish
Matte
Length
10.63 in
Material
Porcelain
Shape
Hexagon
Width
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEX88TERTALA
Zoro #
G515830304
UPC #
840175593552
Country of Origin
Spain

Dimensions

Length
10.63 in
Width
9.05 in
Thickness
0.31 in

Details

Color
Soft Ivory-Beige
Finish
Matte
Material
Porcelain
Shape
Hexagon

Description

This hexagonal tile in a soft ivory-beige tone is the perfect mix of elegance and practicality. Its terrazzo-inspired look adds a retro-chic vibe while staying modern and versatile. Ideal for indoor and outdoor use, this matte porcelain tile brings texture and warmth to any space. Whether it's a statement kitchen backsplash, spa-like shower walls, or a sleek poolside floor, its made to impress.The pressed edges ensure a seamless fit, while its slip-resistant, stain-proof, and frost-resistant features make it a top choice for busy homes and high-traffic commercial spaces. With a slight V2 variation and 10 unique porcelain faces, every installation feels custom-made. The low water absorption and thermal shock resistance mean its ready for anything-steamy bathrooms, wet pool decks, or even heat-prone areas up to 150 degrees farenheit.Stylish and durable, this tile turns ordinary spaces into stunning features while handling lifes messes like a pro. It's your go-to for timeless, trend-worthy design.


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products